Shop All Bathroom Cabinets
Alaterre Furniture
Dorset Bath Toilet Base Storage
Mfr # ANVA72WH
Zoro # G0293224
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37
- Weight 14
- Material Solid wood and composite wood
- Depth 9
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANVA72WH
- Zoro # G0293224
- UPC # 848595012158
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Height | 37 |
Depth | 9 |
Width | 27 |
Details
Weight | 14 |
Material | Solid wood and composite wood |
Color | White |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. For a more decorative look add this shelf stand over your toilet. You can add a tissue box, extra toilet paper or even seasonal décor to the shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500345012)
- HYDROMAXX 1-1/2"x25Ft Black Flexible PVC Pipe (BF112025)
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- JONES STEPHENS Natural Poly Tubing, 1/4" ID, 3/8" OD (T25375)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors and Shelf (ANDE74WH)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- Alaterre Furniture Bathroom Cabinets