Shop All Bathroom Cabinets
Alaterre Furniture
Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves
Mfr # ANVA75WH
Zoro # G0295507
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 32
- Material Solid wood and composite wood
- Height 29
- Color White
- Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANVA75WH
- Zoro # G0295507
- UPC # 848595012196
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Height | 29 |
Width | 27 |
Depth | 9 |
Details
Weight | 32 |
Material | Solid wood and composite wood |
Color | White |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. Fully assembled bath cabinet is ready to hang on your wall; all hardware for hanging is included so you can be ready to use your cabinet soon after its arrival. Two glass doors and two adjustable shelves allow you to create your own stylized look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011212)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW2)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- WATCO Foot Actuated Tub Closure (38410-CP)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue (ARIADUM60S/2Blue)
- Alaterre Furniture Bathroom Cabinets