Shop All Bathroom Cabinets
Alaterre Furniture
Dorset 17"W x 36"H Shelving Hutch
Mfr # ANVA78WH
Zoro # G0293407
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Height 36
- Weight 34
- Material Solid wood and composite wood
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANVA78WH
- Zoro # G0293407
- UPC # 848595012226
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width | 17 |
Height | 36 |
Depth | 13 |
Details
Weight | 34 |
Material | Solid wood and composite wood |
Color | White |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. Stand alone hutch with open shelving or use it with coordinating collection floor cabinets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Disposer Splash Guard For In-sink-InSinkErator, INS11005 (32-1242)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- JONES STEPHENS 2-Handle Stem For Valley Hot/Cold (C07225)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- Alaterre Furniture Bathroom Cabinets