Shop All Bathroom Cabinets
Alaterre Furniture
Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door
Mfr # ANVA76WH
Zoro # G0299436
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Depth 13
- Color White
- Material Solid wood and composite wood
- Weight 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANVA76WH
- Zoro # G0299436
- UPC # 848595012202
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width | 17 |
Depth | 13 |
Height | 29 |
Details
Color | White |
Material | Solid wood and composite wood |
Weight | 34 |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. At 17"Wide our bath cabinet is narrow to fit in your powder room, guest bath or master suite yet roomy enough to provide ample storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/2", Nylon (BULK-CGF-489)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/EPDM, FPT x FPT (BFAS1005TES)
- KOHLER Trapway Service Kit, Plastic (1265858)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- Alaterre Furniture Bathroom Cabinets