Shop All Washroom Accessories
Alaterre Furniture
Derby 4-Piece Bathroom Set with Over Toilet Shelf, Wall Mounted Cabinet, Hamper, and Floor Cabinet
Mfr # ANDE72678WH
Zoro # G201873066
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANDE72678WH
- Zoro # G201873066
- UPC # 848595019485
- Country of Origin Viet Nam
- Category Washroom Accessories
Description
Bring style and function to your bathroom with this collection. Distinctive styling and gridwork details are designed to complement any décor. Wood construction with a painted white finish, works with most aesthetics. This set is a perfect storage solution for any size bathroom. The over the toilet shelf is crafted to fit easily over your toilet to make good use of wasted space. The shelf is perfect for a tissue box, extra toilet paper, or even seasonal décor to the shelf. The bath storage cabinet features two tempered glass doors that open to reveal two enclosed shelves to store your bathroom necessities. The hamper has a hinged lid that lifts and stays open, so you can easily access toys, towels, and anything else stashed inside. The deluxe floor storage cabinet offers a surprising amount of storage for such a small footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND6)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- DELTANA Wire Basket, 6" Rectangular Soap Holder Bright Chrome (WBR6050U26)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X60)
- BOBRICK B2043 White Shower Rod (B204-3)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- Alaterre Furniture Washroom Accessories