Shop All Accent Furniture and Storage
Alaterre Furniture
Craftsbury 36"W Wood Entryway Bench
Mfr # ANCB03WH
Zoro # G0293529
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 25
- Color White
- Height 18
- Depth 14
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCB03WH
- Zoro # G0293529
- UPC # 848595014992
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 14 |
Width | 36 |
Details
Weight | 25 |
Color | White |
Material | Pine with Composite Wood |
Description
Craftsbury is a transitional collection made to blend into any space. In both dove gray and white, these pieces are the perfect compliment to your décor. This 36" Wide, wood bench is versatile and durable. In your entryway, dining, or living room this bench provides extra seating or storage space. The extra shelf is perfect for easy storage for shoes, bags and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- MANITOWOC Kit Bitron Water Valve (000009121)
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- ALATERRE FURNITURE Modesto 20"Dia. Reclaimed Wood Round End Table (AMSA1520)
- ALATERRE FURNITURE Country Cottage Bench, White Antique Finish (ACCA03WA)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- Alaterre Furniture Accent Furniture and Storage