Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry Wood End Table with Drawer and Shelf
Mfr # ANCT01WH
Zoro # G0225699
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Pine with Composite Wood
- Weight 25
- Height 23.75
- Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT01WH
- Zoro # G0225699
- UPC # 848595014916
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 23.75 |
Width | 15.75 |
Depth | 15.75 |
Details
Color | White |
Material | Pine with Composite Wood |
Weight | 25 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Chocolate (ASCA05CL)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- Alaterre Furniture Accent Furniture and Storage