Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry Coat Hook with Storage Bench Hall Tree Set, White
Mfr # ANCT0509WH
Zoro # G0236987
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pine with Composite Wood
- Color White
- Width 45
- Depth 17
- Weight 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0509WH
- Zoro # G0236987
- UPC # 848595015456
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 45 |
Depth | 17 |
Height | 20 |
Details
Material | Pine with Composite Wood |
Color | White |
Weight | 83 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table, Slate Gray (AMBA10SG)
- ALATERRE FURNITURE Pomona 20" Round End Table (AMBA1520)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- Alaterre Furniture Accent Furniture and Storage