Shop All Coat Hooks
Alaterre Furniture
Coventry Coat Hook with Storage Bench Hall Tree Set, Gray
Mfr # ANCT050940
Zoro # G8332986
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pine with Composite Wood
- Color Gray
- Overall Length 17
- Height 20
- Weight 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT050940
- Zoro # G8332986
- UPC # 848595017665
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 17 |
Height | 20 |
Width | 45 |
Overall Height | 20 |
Length | 17 |
Overall Width | 45 |
Details
Material | Pine with Composite Wood |
Color | Gray |
Weight | 83 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP720416195)
- ZORO SELECT Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (25DU55)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- ALATERRE FURNITURE Newport 40" Coat Hook with Shelf (ANNP2971)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Newport 40" Coat Hook and Rush Seat Bench Set (ANNP042471)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- NATIONAL HARDWARE ORB COAT/HAT HOOK (N337-222)
- Alaterre Furniture Coat Hooks