Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry 36"W Wood Coffee Table
Mfr # ANCT14WH
Zoro # G0225376
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Color White
- Weight 36
- Depth 22
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT14WH
- Zoro # G0225376
- UPC # 848595014978
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 22 |
Width | 36 |
Details
Color | White |
Weight | 36 |
Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, White (ANCT0509WH)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- Alaterre Furniture Accent Furniture and Storage