Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry 36"W Coat Hook with Shelf
Mfr # ANCT09WH
Zoro # G0237504
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 36
- Color White
- Weight 12
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT09WH
- Zoro # G0237504
- UPC # 848595015425
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 9 |
Width | 36 |
Depth | 9 |
Details
Color | White |
Weight | 12 |
Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- MANITOWOC Kit Bitron Water Valve (000009121)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf (AWAA3420)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- ALATERRE FURNITURE Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf (ANCM1074)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- Alaterre Furniture Accent Furniture and Storage