Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry 36"W Coat Hook with Bench Hall Tree Set
Mfr # ANCT0309WH
Zoro # G0238350
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 14
- Color White
- Material Pine with Composite Wood
- Width 36
- Weight 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0309WH
- Zoro # G0238350
- UPC # 848595015449
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 14 |
Width | 36 |
Height | 18 |
Details
Color | White |
Material | Pine with Composite Wood |
Weight | 39 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Coat Hooks with Storage, Natural (AWCC2420)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Ivory (ASCA09IV)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Red Antique Finish (ACCA23RA)
- ALATERRE FURNITURE Modesto 48" Reclaimed Wood Entryway Wall Coat Hooks with Storage Cubbies (AMSA2420)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood End Table (AWAA0120)
- ALATERRE FURNITURE Coventry Wood End Table with Tray Shelf and Bottom Shelf (ANCT02WH)
- ALATERRE FURNITURE Coventry Wood End Table with Drawer and Shelf (ANCT01WH)
- Alaterre Furniture Accent Furniture and Storage