Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table with Drawer and Two End Tables with Drawer
Mfr # ANCT01113WH
Zoro # G8333004
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 95
- Overall Length 22
- Width 36
- Material Pine with Composite Wood
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT01113WH
- Zoro # G8333004
- UPC # 848595018778
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Length | 22 |
Width | 36 |
Height | 18 |
Overall Width | 36 |
Length | 22 |
Overall Height | 18 |
Details
Weight | 95 |
Material | Pine with Composite Wood |
Color | White |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- GE Refrigerator Union Connector (WR02X11330)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- AMERIHOME Modern Curvy Bistro Set, 3 Piece Set (BSSET29)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- Alaterre Furniture Table Sets