Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table, End Table with Tray and Console/TV Table, Height: 18
Mfr # ANCT021418WH
Zoro # G8332347
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Length 22
- Height 18
- Overall Height 18
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT021418WH
- Zoro # G8332347
- UPC # 848595018839
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Width | 36 |
Overall Length | 22 |
Height | 18 |
Overall Height | 18 |
Width | 36 |
Length | 22 |
Details
Color | White |
Weight | 87 |
Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- PROGRESSIVE FURNITURE Progressive Furniture T218-95 19 x 46 x 23 in. Driftwood - Pack of 3 (T218-95)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- Alaterre Furniture Table Sets