Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table, End Table and Console/TV Table with Drawers, Overall Height: 18
Mfr # ANCT011318WH
Zoro # G8331638
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22
- Weight 101
- Overall Width 36
- Material Pine with Composite Wood
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT011318WH
- Zoro # G8331638
- UPC # 848595018808
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Length | 22 |
Overall Width | 36 |
Overall Height | 18 |
Width | 36 |
Height | 18 |
Overall Length | 22 |
Details
Weight | 101 |
Material | Pine with Composite Wood |
Color | White |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- Alaterre Furniture Table Sets