Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table, End Table and Console/TV Table Set
Mfr # ANCT021318WH
Zoro # G8331769
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Overall Height 18
- Overall Length 22
- Weight 96
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT021318WH
- Zoro # G8331769
- UPC # 848595018822
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Height | 18 |
Overall Height | 18 |
Overall Length | 22 |
Width | 36 |
Length | 22 |
Overall Width | 36 |
Details
Weight | 96 |
Color | White |
Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- PROGRESSIVE FURNITURE Progressive Furniture T218-95 19 x 46 x 23 in. Driftwood - Pack of 3 (T218-95)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- Alaterre Furniture Table Sets