Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table and End Table, Set of 2
Mfr # ANCT011440
Zoro # G8332100
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 36
- Length 22
- Color Gray
- Overall Length 22
- Material Pine with Composite Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT011440
- Zoro # G8332100
- UPC # 848595017566
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Length | 22 |
Overall Length | 22 |
Overall Width | 36 |
Height | 18 |
Overall Height | 18 |
Width | 36 |
Details
Weight | 36 |
Color | Gray |
Material | Pine with Composite Wood |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- BESTAR Pro-Linea L-Desk With Open Hutch, White (120886-17)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- Alaterre Furniture Table Sets