Shop All Bathroom Mirrors
Alaterre Furniture
Coventry 24"W x 35"H Bath Mirror
Mfr # ANCT71WH
Zoro # G601066389
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT71WH
- Zoro # G601066389
- UPC # 848595019348
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Description
Bring style and organization to your bathroom. This collection works in a range of decorating styles- from traditional to modern with its clean lines and decorative side-element. Wood construction with a white, painted finish, these pieces are designed to maximize bathroom storage. This is the perfect mirror for any bathroom space. The mirror features beveled glass with a decorative wooden frame. An attached shelf is a perfect spot of your toiletries or decor. Bath collection is moisture resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-12M-8G)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Espresso (AMIR00P0)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- BOBRICK Channel-Frame Mirror (165 2460)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- Alaterre Furniture Bathroom Mirrors