Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage Bench, Blue Antique Finish
Mfr # ACCA03BA
Zoro # G0295577
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Depth 14
- Width 36
- Height 18
- Weight 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ACCA03BA
- Zoro # G0295577
- UPC # 848595007260
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 14 |
Width | 36 |
Height | 18 |
Details
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Weight | 26.5 |
Color | Antique Blue |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- SOUTHBEND Ignition Control Module (1175723)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- ALATERRE FURNITURE Country Cottage Bench, White Antique Finish (ACCA03WA)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- Alaterre Furniture Accent Furniture and Storage