Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage Accent Cabinet, White Antique Finish
Mfr # ACCA23WA
Zoro # G0225717
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13
- Weight 47.5
- Height 30
- Color Antique White
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ACCA23WA
- Zoro # G0225717
- UPC # 848595007451
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 13 |
Height | 30 |
Width | 24 |
Details
Weight | 47.5 |
Color | Antique White |
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. End table with drawer and shelf allows you to store remotes and other items you need close at hand. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Wall Coat Hook (AMBA2920)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- ALATERRE FURNITURE Lloyd 58"H Hall Tree (ANLO2833)
- INTERDESIGN SPICE ORGANIZER CLR 10""W (62130)
- Alaterre Furniture Accent Furniture and Storage