Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage 42"L Coffee Table, Red Antique Finish
Mfr # ACCA11RA
Zoro # G0224676
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 46.5
- Depth 24
- Width 42
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ACCA11RA
- Zoro # G0224676
- UPC # 848595007314
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 24 |
Width | 42 |
Height | 18 |
Details
Weight | 46.5 |
Color | Antique Red |
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- ALATERRE FURNITURE Savannah Chairside Magazine End Table with Pull-out Shelf, Ivory with Natural Wood Top (ASVA25IVW)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set (ANCT0309WH)
- ALATERRE FURNITURE Lloyd 58"H Hall Tree (ANLO2833)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- Alaterre Furniture Accent Furniture and Storage