Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage 2 Shelf End Table, White Antique Finish
Mfr # ACCA02WA
Zoro # G0224107
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15
- Width 20
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Height 27
- Weight 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ACCA02WA
- Zoro # G0224107
- UPC # 848595007246
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 15 |
Width | 20 |
Height | 27 |
Details
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Weight | 23.5 |
Color | Antique White |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. End table with drawer and shelf allows you to store remotes and other items you need close at hand. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf (ANCT09WH)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- Alaterre Furniture Accent Furniture and Storage