Shop All Table Sets
Alaterre Furniture
Claremont Rustic Wood Set with Coffee Table and Two End Tables
Mfr # ANCM0111174
Zoro # G8331960
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 75.175
- Length 24
- Height 20
- Overall Height 20
- Overall Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCM0111174
- Zoro # G8331960
- UPC # 848595016347
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Length | 24 |
Height | 20 |
Overall Height | 20 |
Overall Width | 42 |
Width | 42 |
Overall Length | 24 |
Details
Weight | 75.175 |
Color | Dark Brown/Colonial Brown |
Material | Acacia wood, Drawer box: Plywood, Bottom Drawer/Back Panel: Composite Wood with Acacia Veneer |
Description
This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- Alaterre Furniture Table Sets