Shop All Accent Furniture and Storage
Alaterre Furniture
Claremont 40"L Rustic Wood Coat Hook with Shelf
Mfr # ANCM2474
Zoro # G0238274
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 28.87
- Color Black
- Material Powder coated Steel
- Depth 11
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCM2474
- Zoro # G0238274
- UPC # 848595013483
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 11 |
Height | 11 |
Width | 40 |
Details
Weight | 28.87 |
Color | Black |
Material | Powder coated Steel |
Description
This collection of rustic wood and metal provides unpolished elegance to your space. We see this coat hook laden with your coats and scarves on its five hooks. Perhaps a small basket for mittens sits atop the shelf. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Savannah 45"w Coffee Table, Ivory with Natural Wood Top (ASVA11IVW)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- Alaterre Furniture Accent Furniture and Storage