Shop All Bar Height Stools
Alaterre Furniture
Clara Swivel Counter Height Stool, White
Mfr # ANCL03FDC
Zoro # G805831141
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.5
- Overall Length 18.5
- Overall Height 25
- Material Rubberwood
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCL03FDC
- Zoro # G805831141
- UPC # 848595032439
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 18.5 |
Overall Length | 18.5 |
Overall Height | 25 |
Details
Material | Rubberwood |
Capacity | 300 |
Color | White |
Description
Simple yet full of style this counter height stool will be the perfect accent to your home. This stool is the perfect addition to your bar, kitchen island or bistro table. It features a backless design, a built-in footrest, 360-degree swivel range, and nail head trim. Exquisitely crafted from rubberwood and linen like upholstery. This stool features legs that are flared for stability and a metal-plated footrest for durability. Easily tuck in this backless stool to keep your look clean.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, Dark Brown, 2PK (ANCL01FDCR2)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Newport 26"H Wood Counter Height Stool with Rush Seat (ANNP2171)
- ALATERRE FURNITURE Newport Set of Two 30"H Wood Bar Stools with Rush Seats (ANNP222271)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 3) (3-BS006-WH)
- Alaterre Furniture Bar Height Stools