Shop All Bar Height Stools
Alaterre Furniture
Clara Swivel Bar Height Stool, Dark Brown
Mfr # ANCL02FDC
Zoro # G905831140
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Width 18.5
- Overall Length 18.5
- Overall Height 29
- Material Rubberwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCL02FDC
- Zoro # G905831140
- UPC # 848595032422
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 18.5 |
Overall Length | 18.5 |
Overall Height | 29 |
Details
Color | Dark Brown |
Capacity | 300 |
Material | Rubberwood |
Description
Simple yet full of style this counter height stool will be the perfect accent to your home. This stool is the perfect addition to your bar, kitchen island or bistro table. It features a backless design, a built-in footrest, 360-degree swivel range, and nail head trim. Exquisitely crafted from rubberwood and linen like upholstery. This stool features legs that are flared for stability and a metal-plated footrest for durability. Easily tuck in this backless stool to keep your look clean.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Newport Set of Two 30"H Wood Bar Stools with Rush Seats (ANNP222271)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- ALATERRE FURNITURE Durango 26"H Industrial Wood Counter-Height Stool (ANDU2174)
- SAFAVIEH Aldo Mahogany Linen Bar Stool (HUD8218A)
- Alaterre Furniture Bar Height Stools