Shop All Accent Furniture and Storage
Alaterre Furniture
Castleton Mango Wood 70"H Hall Tree
Mfr # AWTR2827
Zoro # G805831226
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Overall Depth 40
- Overall Length 17
- Overall Height 70
- Weight Capacity 400 Lbs
- Frame Material Mango Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWTR2827
- Zoro # G805831226
- UPC # 848595021402
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 40 |
Overall Length | 17 |
Overall Height | 70 |
Details
Weight Capacity | 400 Lbs |
Frame Material | Mango Wood |
Color | Driftwood |
Description
Organize your entryway, mudroom or living space with this gorgeous mango wood hall tree. The hall tree is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. This hall tree has a minimalist look made from solid mango wood. The driftwood stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece features a bench for you to comfortably sit and take off your shoes for storing on the shelf underneath. A large upper shelf allows you to display hats or other items, while the seven metal coat hooks provide enough space for neatly hanging your jackets, scarves, umbrellas, or handbags.- Overall dimensions: 40" W x 17" D x 70" H- Perfect for your entryway, mudroom or laundry room- Top and bottom shelves provides extra storage space: 40"W x 9"D; bottom shelf: 35" W x 13"Dx 12"H- Bench is 40"W x 16"D x 18"H- Ample storage for shoes, hats, coats, and accessories- Simple design works with most décor- Includes seven metal double coat hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Red Antique Finish (ACCA23RA)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- CREATIVE WARE HOME Eco Style Bamboo 5 Shelf Tower (RM-34021)
- Alaterre Furniture Accent Furniture and Storage