Shop All Buffets & Sideboards
Alaterre Furniture
Castleton Mango Wood 52"W Console
Mfr # AWTR1027
Zoro # G905831133
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWTR1027
- Zoro # G905831133
- UPC # 848595021389
- Country of Origin Viet Nam
- Category Buffets & Sideboards
Description
Organize your entryway, mudroom or living space with this gorgeous mango wood console. The console is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. This console has a minimalist look made from solid mango wood. The driftwood stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece is great for entrance ways since it not only has a long table top where you can keep your keys or daily mail but it also has a lower slat style shelf that is ideal for keeping packages or displaying accessories.- Overall dimensions: 52" W x 18" D x 30" H- Top Shelf: 52"W x 18"D; Bottom Shelf 42"W x 13"D x 24"H- 4"H from floor to bottom shelf- Perfect for entryway, mudroom, or living room- Solid mango wood- Simple design works with most décor- Coordinated with other items in the collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- ALATERRE FURNITURE Modesto - Reclaimed Wood Wine Rack (AMSA3120)
- MANHATTAN COMFORT Buffet Stand, White, 35.43" (94AMC129)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- ELK HOME Whitney Credenza (13488)
- HON Credenza, 60" X (H10765.CC)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, White (232BMC6)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- Alaterre Furniture Buffets & Sideboards