Shop All Dining Table Benches
Alaterre Furniture
Castleton Mango Wood 40"W Bench
Mfr # AWTR0327
Zoro # G705831197
product price: $181.99
/ea
Free Shipping & Returns
$181.99
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
- Brand Alaterre Furniture
- MFR # AWTR0327
- Zoro # G705831197
- UPC # 848595021372
- Country of Origin Viet Nam
- Category Dining Table Benches
Description
Organize your entryway, mudroom or living space with this gorgeous mango wood bench. The bench is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. This bench has a minimalist look made from solid mango wood. The natural aged stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece combines seating and storage into one, making it an ideal option for optimizing your space.- Overall dimensions: 40" W x 14" D x 18" H; Seat height: 12"- Seat dimensions: 40"W x 14"D x 18"H- Shelf dimensions: 30"W x 10"D x 12"H- Perfect for entryway, mudroom, or kitchen- Solid mango wood- Coordinated with other items in the collection- Simple design works with most décor
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
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- MODWAY 47 in. Pipe Stainless Steel Bench, Silver (EEI-2102-SLV)
- Alaterre Furniture Dining Table Benches