Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan AllWeather Wicker Outdoor Double-Corner Horseshoe Sectional Set
Mfr # AWWC01344578CCA
Zoro # G8332758
Free Shipping & Returns
$2,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 130
- Height 32
- Overall Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWC01344578CCA
- Zoro # G8332758
- UPC # 848595017115
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 130 |
Height | 32 |
Overall Height | 32 |
Length | 78 |
Overall Length | 78 |
Overall Width | 130 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 249.2 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. Set includes sectional sofa, two loveseats, coffee table and two stools made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. The table includes a tempered glass table top secured with suction cups to prevent sliding. Weather-resistant polyester cushions with tufted seat-backs on the sofa and loveseat add to the comfort and style of this collection. Create the perfect entertainment space with this contemporary outdoor set!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Max Perimeter Protection Spray Insect Barrier 30 oz (01563)
- YARDGARD Chain Link Brace Band, 1-5/8" (328529C)
- WORLD CHAMPION World Champion Shine On 4 oz. DARK (1762-DK)
- AMDRO Corry's Slug and Snail Killer 1.75 lb (100511427)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- Alaterre Furniture Outdoor Chairs