Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Seating Set, Overall Length: 78
Mfr # AWWC013359CC
Zoro # G8332128
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 78
- Height 32
- Overall Width 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC013359CC
- Zoro # G8332128
- UPC # 848595017092
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 78 |
Height | 32 |
Overall Width | 78 |
Overall Height | 32 |
Overall Length | 78 |
Length | 78 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 14 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. Square arms and box seam cushions create a sleek look. Set includes corner double loveseat and ottoman made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection. Pair with other items in the collection to create the perfect entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BUGX Insect Repellent, DEET 30 Percent, PK12 (12656)
- MTD Hhcs 7/16-20 3.25 (710-04608)
- DB ELECTRICAL New Seat Cushion For Ford/New Holland 8N 9N 2N T295RW19 (1110-1701)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- Alaterre Furniture Patio Dining Chairs & Stools