Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Seating Set, Overall Height: 32
Mfr # AWWC02356CC
Zoro # G8333010
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 48
- Height 32
- Overall Length 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC02356CC
- Zoro # G8333010
- UPC # 848595017061
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 48 |
Height | 32 |
Overall Length | 31 |
Overall Height | 32 |
Overall Width | 48 |
Length | 31 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 162 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. This contemporary set includes a loveseat, two chairs and a coffee table made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. The table includes a tempered glass table top secured with suction cups to prevent sliding. Weather-resistant polyester cushions with tufted seat-backs on the chairs and loveseat add to the comfort and style of this collection. Create the perfect entertainment space with this contemporary outdoor set!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-1012)
- FINISH LINE Apple-A-Day - 30 lb (2804)
- POND BOSS Container Fountain Kit, w/Light (52709)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- Alaterre Furniture Patio Furniture