Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream
Mfr # AWWC0259CC
Zoro # G8332444
original price:
$899.99
9% off
new price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 25
- Height 32
- Length 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC0259CC
- Zoro # G8332444
- UPC # 848595017054
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25 |
Height | 32 |
Length | 31 |
Overall Width | 25 |
Overall Height | 32 |
Overall Length | 31 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 88.2 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. This set of two chairs and two ottomans will make a statement and has plenty of room to kick back and relax. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions with tufted seat-backs on the chairs add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Tension Band, 1-5/8" (328521C)
- JOBES Fertilizer Palm Tree Spikes (01010)
- RHINO TOOL Drive Kit, Pro Series (301175)
- IGLOO Reusable Ice Sheet, 8"H x 7-3/4"W x 19"L (25078)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- Alaterre Furniture Patio Dining Chairs & Stools