Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Large Corner Sectional Sofa with Cushions
Mfr # AWWC013445CC
Zoro # G9190370
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 78
- Height 32
- Overall Width 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC013445CC
- Zoro # G9190370
- UPC # 848595014893
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 78 |
Height | 32 |
Overall Width | 78 |
Length | 100 |
Overall Height | 32 |
Overall Length | 100 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 128.9 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. Square arms and box seam cushions create a sleek look. This 5-6 seat corner sofa will make a statement and has plenty of room to kick back and relax. Add the coordinating coffee table to complete the look and you'll have the perfect spot for your morning coffee. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions with tufted seat-backs add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Bug Zapper Rackt 2750V (75029)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- STENS Transmission Filter For Exmark Lazer Z S Series With 48" 60" Deck (120-320)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- Alaterre Furniture Patio Dining Chairs & Stools