Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Horseshoe Sectional Sofa with Cushions
Mfr # AWWC01133445CC
Zoro # G8331726
product price: $1,975.99
/ea
Free Shipping & Returns
$1,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 130
- Height 32
- Overall Width 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC01133445CC
- Zoro # G8331726
- UPC # 848595014909
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 130 |
Height | 32 |
Overall Width | 130 |
Overall Height | 32 |
Overall Length | 78 |
Length | 78 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 194 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. When you have a lot of space to fill or a lot of guests to party with this horseshoe shape sectional sofa can seat 7-9 people. Add the coordinating cocktail table and you've got the perfect spot for morning coffee or playing a board game. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions with tufted seat-backs add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Tray Butt Bucket/Counter (22-5-00370-VCT12)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-40X40)
- NYLGLO Pennsylvania Flag, 5x8 Ft, Nylon (144680)
- SUMMIT CHEMICAL Summit Chemical Company MSD11012 Summit Mosquito Dunks 6-cd B.t. Var. Israelensis (MSD11012)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- MANHATTAN COMFORT Genoa Patio Dining Armchair in Nature Tan Weave (OD-DC002-NE)
- Alaterre Furniture Patio Furniture