Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Double Loveseat Sectional Sofa
Mfr # AWWC01335CC
Zoro # G9190300
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 78
- Height 32
- Overall Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC01335CC
- Zoro # G9190300
- UPC # 848595014886
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 78 |
Height | 32 |
Overall Height | 32 |
Overall Length | 78 |
Overall Width | 78 |
Length | 78 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 114.2 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. This 4-5 seat corner sofa would be adorable on a front porch or tucked on your patio and has plenty of room to kick back and relax. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions with tufted seat-backs add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- NUTRA CELL LABS Breathe Ease Gallon (1364)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- BROILMASTER Broilmaster B101517 Electronic Ignitor Label for P3X; H3X; P3; D3 Series (B101517)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- Alaterre Furniture Outdoor Chairs