Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream
Mfr # AWWC024456CC
Zoro # G8332399
original price:
$1,371.99
9% off
new price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 70
- Height 32
- Overall Length 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC024456CC
- Zoro # G8332399
- UPC # 848595017078
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 70 |
Height | 32 |
Overall Length | 31 |
Overall Height | 32 |
Overall Width | 70 |
Length | 31 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 174.7 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. This contemporary set includes a sofa, two chairs and a coffee table made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. The table includes a tempered glass table top secured with suction cups to prevent sliding. Weather-resistant polyester cushions with tufted seat-backs on the chairs and sofa add to the comfort and style of this collection. Create the perfect entertainment space with this contemporary outdoor set!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- Alaterre Furniture Patio Dining Chairs & Stools