Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor 57"L Coffee Table
Mfr # AWWC06CC
Zoro # G0225577
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Aluminum
- Width 33
- Height 17
- Weight 50.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC06CC
- Zoro # G0225577
- UPC # 848595013988
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 33 |
Height | 17 |
Depth | 57 |
Details
Color | Cream |
Material | Aluminum |
Weight | 50.1 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. All-Weather Resin Wicker surrounds a 100% aluminum rust-proof, powder coated frame. Tempered glass table tops are secured with suction cups to prevent sliding. At 57" long this coffee table has ample room for serving morning coffee, playing a board game or simply putting your feet up. Add one of the coordinating sectionals, sofas, or lounge chairs for a complete outdoor set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722510)
- MTD Plate Asm Cam Adj (953-08726)
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- BE PRESSURE SUPPLY Optional #3.5 Nozzle Set (85.210.035BEP)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- Alaterre Furniture Patio Furniture