Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor 17"H Square Stools with Cushions, Set of 2
Mfr # AWWC08CC
Zoro # G0225385
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Aluminum
- Width 16
- Height 17
- Weight 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWC08CC
- Zoro # G0225385
- UPC # 848595014008
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 |
Height | 17 |
Depth | 16 |
Details
Color | Cream |
Material | Aluminum |
Weight | 11.9 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. All-Weather Resin Wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant Polyester Cushions add to the comfort and style of this collection. These two stools provide extra seating anywhere it's needed in your outdoor setting. When combined with one of the coordinating sectionals, sofas, or lounge chairs they will create a perfect outdoor set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO NPT Kit Fitting, 1/2 In. (5168832)
- BRIGGS & STRATTON Fuel Filter (595824)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount fall big (B-Back To School Sale)
- KOHLER Regulator Assy Fuel Pressure (24 403 16-S)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- Alaterre Furniture Outdoor Chairs