Shop All Accent Furniture and Storage
Alaterre Furniture
Brookside 52"W Wood with Concrete-Coating Console/Media Table
Mfr # AWBS1470C
Zoro # G0226076
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52
- Material Mango Wood with pecan lacquer finish.
- Height 29
- Depth 15
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWBS1470C
- Zoro # G0226076
- UPC # 848595013810
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 52 |
Height | 29 |
Depth | 15 |
Details
Material | Mango Wood with pecan lacquer finish. |
Color | Brown |
Weight | 75.71 |
Description
Decorate your living space with this new innovative collection. Modern, industrial Concrete-coated-topped tables with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style. Sleek and clean, these pieces combine both style and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- HURON 2-tier Book Rack (HURHASZ0177)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Monterey 48"L Oval Mid-Century Modern Wood Coffee Table, Warm Chestnut (ANMT1170)
- ALATERRE FURNITURE Claremont 40"L Rustic Wood Coat Hook with Shelf (ANCM2474)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- Alaterre Furniture Accent Furniture and Storage