Shop All Outdoor Benches
Alaterre Furniture
Bristol Acacia Wood Outdoor Double Seat Bench with Attached Table
Mfr # ANBR01ANO
Zoro # G605831228
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acacia
- Overall Height 35
- Overall Width 60
- Overall Depth 23
- Weight Capacity 500 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANBR01ANO
- Zoro # G605831228
- UPC # 848595021198
- Country of Origin Viet Nam
- Category Outdoor Benches
Dimensions
Overall Height | 35 |
Overall Width | 60 |
Overall Depth | 23 |
Details
Material | Acacia |
Color | Natural Oil Finish TPF A113 |
Weight Capacity | 500 Lbs |
Description
Enjoy cozy conversations on this double seat outdoor bench with attached table. Made of acacia wood with a gorgeous natural finish, this unique outdoor set features a classic style that works well with different styles of decor. The compact design includes two chairs attached with a small, integrated table. It's perfect for your porch or patio. Weather-resistant polyester chair cushions, slanted slatted seat backs and armrests provide maximum comfort.- Overall dimensions: 60"W x 23"D x 35"H- Crafted of weather resistant acacia wood- Acacia is a durable hardwood that naturally withstands outdoor elements- Seat dimensions: 19"W x 17"D x18"H- Table dimensions: 15"W x 18"D- Shelf height: 14"H- Perfect for porch or patio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Firemans Nozzle 7Pattern (56352)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-14G-1000 Heavy Duty Wire - 14 Gauge - 1000 ft. (RFA-14G-1000)
- IK SPRAYERS Multi Pro 12 Sprayer (82671)
- DB ELECTRICAL Injection Pump Repair Kit CAV style, major For Industrial Tractors; (3003-3106)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- LIFETIME Lifetime® Simulated Wood Convertible Bench, Gray (60253)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- Alaterre Furniture Patio Furniture