Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table
Mfr # AWWI01II
Zoro # G9275046
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coffee
- Material Wicker
- Width 29
- Height 28
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWI01II
- Zoro # G9275046
- UPC # 848595016835
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 29 |
Height | 28 |
Overall Length | 29 |
Length | 29 |
Overall Height | 28 |
Overall Width | 29 |
Details
Color | Coffee |
Material | Wicker |
Weight | 48.27 |
Description
This stylish three piece set provides a cozy place to enjoy the outdoors while eating, chatting, and relaxing. The set is constructed of all-weather resin wicker over a 100% aluminum frame with water resistant cushions, making it durable and easy to maintain. The chairs include seat cushions and back pillows for maximum comfort. The set comes fully assembled so you can start relaxing right away. Perfect for your patio, garden, porch or balcony.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 8' x 12' - Tan Rectangle (SHSTAN-812-X)
- GRILL MARK GRILL CHX LEG/WNG SS RCK (41551A)
- CENTRAL GARDEN BRANDS 32OZ RTS Ironite Lawn (100525937)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- GLOBAL INDUSTRIAL Aluminum Slatted Dining Armchair, Black, 4PK (437006BK)
- Alaterre Furniture Patio Furniture