Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant Set, Outdoor Patio Furniture Set, 3-Seat Outdoor Couch, Lift Top Table
Mfr # 80-OUTD-WD-3SOFA-S1
Zoro # G708400024
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Overall Width 100"
- Capacity Table - 100 lbs.; Chair - 600 lbs.
- Color Brown
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-3SOFA-S1
- Zoro # G708400024
- UPC # 196593993888
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 36" |
Overall Width | 100" |
Overall Height | 32" |
Details
Capacity | Table - 100 lbs.; Chair - 600 lbs. |
Color | Brown |
Material | Eucalyptus |
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Conversation Sets. This patio set comes with 3 outdoor chairs and arms that go together to form a 3-person couch as well as a coffee table with storage that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the patio couch are made of high-performance water-resistant poly that have zippers for removable easy-clean covers. The patio table is perfect for placing your drinks, plates, books, magazines, and more on the tabletop while keeping your outdoor covers, pillows, and other furniture accessories stored neatly within the lift top hidden storage compartment. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this outdoor seating set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 18" L, 2.5" W (91-235)
- BENS Outdoor Head Net, 0.5mm Pore Size (0006-7201)
- AQUA JOE 4-Pattern Gear Drive Sprinkler w/ Lie-Flat Metal Base for Any Landscape (AJ-MSSBM)
- ORVUS Orvus W A Paste 7-1/2 lb. (1621)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- Alaterre Furniture Outdoor Chairs