Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set with 2 Chairs and Small Coffee Table
Mfr # 80-OUTD-WD-CH-SET2
Zoro # G108399911
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Capacity Table - 100 lbs.; Chair - 300 lbs.
- Overall Length 36"
- Material Eucalyptus
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-CH-SET2
- Zoro # G108399911
- UPC # 196593993864
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 36" |
Overall Length | 36" |
Overall Height | 32" |
Details
Capacity | Table - 100 lbs.; Chair - 300 lbs. |
Material | Eucalyptus |
Color | Brown |
Description
Discover a stylish alternative to traditional outdoor furniture with the Bistro Table and Chairs Set of 2. This patio set comes with 2 outdoor patio chairs and a side table that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the patio chairs have zippers for removable easy-clean covers that are made of high-performance water-resistant poly for longevity. The table is the perfect height for placing your drinks, plates, books, magazines, and more on the tabletop while sitting in one of the chairs for outside. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this outdoor seating set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN4)
- MTD Cap Asm Fuel Bk (753-05057)
- AFTERMARKET 3W2196 Housing Fits Caterpillar Industrial Construction Models 963B 963C (UNN60-0018)
- SILKY SAWS Silky Blade TSURUGI 200mm Large Teeth (451-20)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- DEKO LIVING Outdoor Gray Rectangular Patio Daybed (COP30504DGRY)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- VIFAH Malibu Outdoor Patio 5-foot Wood Garden Bench (V023-1)
- Alaterre Furniture Outdoor Chairs