Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set, Outdoor Sectional, Lift Top Table
Mfr # 80-OUTD-WD-SECT-S1
Zoro # G008399981
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Eucalyptus
- Overall Height 32"
- Capacity Table - 100 lbs.; Chair - 600 lbs.
- Overall Length 102"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-SECT-S1
- Zoro # G008399981
- UPC # 196593993895
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 32" |
Overall Length | 102" |
Overall Width | 102" |
Details
Material | Eucalyptus |
Capacity | Table - 100 lbs.; Chair - 600 lbs. |
Color | Brown |
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Conversation Sets. This patio set comes with 4 armless chairs, 1 corner chair, and arms that go together to form a 5-person couch as well as a coffee table with storage that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the patio couch are made of high-performance water-resistant poly that have zippers for removable easy-clean covers. The patio table is perfect for placing your drinks, plates, books, magazines, and more on the tabletop while keeping your outdoor covers, pillows, and other furniture accessories stored neatly within the lift top hidden storage compartment. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this outdoor seating set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- MASTER MFG Lawn Trailer Everflo 1.1 gpm w/Revolt (SL6-46-012Q-RM)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Biting Insects 6 oz (01842)
- TRUE TEMPER Shovel Handle, 48 in L Natural Wood Handle (90580)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016BNHY)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- EAST END IMPORTS Convene Outdoor Patio Sofa- Espresso Turquoise (EEI-1844-EXP-TRQ)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- Alaterre Furniture Outdoor Chairs