Shop All Patio Club Chairs & Chaise Lounges
Alaterre Furniture
Barton Weather-Resistant Outdoor Patio Arm Chair with Stain and Fade-Proof Cushions, 2PK
Mfr # 80-OUTD-WD-CH-SET1
Zoro # G708399939
product price: $861.99
/pk 2, $431.00/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Color Brown
- Overall Height 32"
- Capacity Chair 300 lbs.
- Material Eucalyptus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-CH-SET1
- Zoro # G708399939
- UPC # 196593993857
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 36" |
Overall Height | 32" |
Overall Length | 36" |
Details
Color | Brown |
Capacity | Chair 300 lbs. |
Material | Eucalyptus |
Description
Discover a stylish alternative to traditional outdoor furniture with the Chair Set of 2. This patio set comes with 2 outdoor patio chairs that feature sturdy frames and arms made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions have zippers for removable easy-clean covers that are made of high-performance water-resistant poly for longevity. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this accent chair set. Purchase the Outdoor Coffee Table to create a complete set or use these chairs with your existing patio furniture to add a fresh touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- MTD Tine-Bolo 10 Lh (742-04227-0637)
- EXTREME MAX Extreme Max 5600.5446 Fat Head Studs - 1.465", Pack of 48 (5600.5446)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Arms and Adjustable Leg Rest (ANCP03EBO)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- EAST WEST FURNITURE Beasley Solid Acacia Wood Balcony Folding Arm Chair (BCMCANA)
- Alaterre Furniture Patio Furniture