Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant 3-Person Outdoor Couch with Stain-Resistant and Fade-Proof Cushions
Mfr # 80-OUTD-WD-3SOFA
Zoro # G908400046
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 lbs.
- Color Brown
- Overall Height 32"
- Overall Width 100"
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-3SOFA
- Zoro # G908400046
- UPC # 196593993833
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 32" |
Overall Width | 100" |
Overall Length | 36" |
Details
Capacity | 600 lbs. |
Color | Brown |
Material | Eucalyptus |
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Sofas. This 3-seat sofa features a sturdy frame and arms made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions have zippers for removable easy-clean covers that are made of high-performance water-resistant poly for longevity. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this patio sofa. Pair this set with one of the Outdoor Coffee Tables to create a complete set or use the couch with your existing patio furniture to add a fresh touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley, Flat Idler 6" x6" x2" (A-B1AY23)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- A.R. NORTH AMERICA Piston (AR3220060)
- SWISHER Belt-76" , A-Section, Hydro (19423)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- Alaterre Furniture Patio Furniture