Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant 2-Person Outdoor Loveseat with Stain-Resistant and Fade-Proof Cushions
Mfr # 80-OUTD-WD-2SOFA
Zoro # G408400065
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 68"
- Overall Length 36"
- Material Eucalyptus
- Capacity 300 lbs.
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-2SOFA
- Zoro # G408400065
- UPC # 196593993826
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 68" |
Overall Length | 36" |
Overall Height | 32" |
Details
Material | Eucalyptus |
Capacity | 300 lbs. |
Color | Brown |
Description
Discover a stylish alternative to traditional outdoor furniture with the Sofa. This loveseat features a sturdy frame and arms made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions have zippers for removable easy-clean covers that are made of high-performance water-resistant poly for longevity. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this patio sofa. Pair this set with one of the Outdoor Coffee Tables to create a complete set or use the love seat with your existing patio furniture to add a fresh touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BRAND FENCE STAYS 42""BDL100 (74747)
- MTD Guard Asm (791-182189)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- EAST END IMPORTS Convene Outdoor Patio Sofa- Espresso Turquoise (EEI-1844-EXP-TRQ)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- Alaterre Furniture Outdoor Chairs