Shop All Coffee Tables
Alaterre Furniture
Barton Outdoor Eucalyptus Wood Slotted Coffee Table, Brown
Mfr # 80-OUTD-WD-SMCT
Zoro # G408400133
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 37"
- Height 19.1"
- Tabletop Material Eucalyptus
- Tabletop Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-SMCT
- Zoro # G408400133
- UPC # 196593993499
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 24" |
Length | 37" |
Height | 19.1" |
Details
Tabletop Material | Eucalyptus |
Tabletop Color | Brown |
Weight Capacity | Table 100 lbs |
Description
Seek out a stylish alternative to traditional outdoor furniture with the Coffee Table. This small table is made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The coffee table is the perfect height for placing your drinks, plates, books, magazines, and more on the tabletop while lounging by the pool or sitting in a patio chair. Pair this wood coffee table with the matching Patio Furniture Set, use it alone, or use it with your existing patio furniture to add a fresh touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1040)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- SAFAVIEH Willow Coffee Table, Clear (FOX6014A)
- Alaterre Furniture Coffee Tables