Shop All Patio Dining Tables
Alaterre Furniture
Barton Eucalyptus Wood Outdoor Dining Table
Mfr # 80-OUTD-WD-DT
Zoro # G608399909
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63.9"
- Weight 70.75 lbs.
- Color Brown
- Capacity Table - 125 lbs.
- Length 34.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-DT
- Zoro # G608399909
- UPC # 196593993475
- Country of Origin Viet Nam
- Category Patio Dining Tables
Dimensions
Width | 63.9" |
Length | 34.1" |
Height | 29.5" |
Details
Weight | 70.75 lbs. |
Color | Brown |
Capacity | Table - 125 lbs. |
Material | Eucalyptus |
Description
Seek out a stylish alternative to traditional outdoor furniture with the Dining Tables. This dinner table is made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The dinning room table is large enough to comfortably fit 6 people and can be used for enjoying a meal outdoors, taking a break from the pool, or use it inside as a kitchen table. Pair this wooden table with the matching Patio Furniture Set, use it alone, or use it with your existing patio furniture to add a fresh touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK10 (1402-10)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- POST-IT FLAG, 1"", 160CT, STANDARD PK (MMM680RYGB2)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- CAMCO Large Aluminum Folding Table (51891)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- Alaterre Furniture Outdoor Tables